Square Plug, 2", 150,316, Thrd Heavy
Mfr # 4381037280
Zoro # G1564652
product price: $14.39
/eaKey Features
Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381037280
Zoro #
G1564652
UPC #
092201381408
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
2"
Details
Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug
Description
The ZORO SELECT 4381037280 is a square plug made from 316 stainless steel, designed to close the end of threaded pipes or fittings with a square-shaped head. Its corrosion-resistant material provides sealing capability that depends on installation and compatible mating components; the product is designed for use as a plug in 2-inch, Class 150 rated systems. The fitting features a Class 150 pressure rating and is compatible with 2-inch threaded pipes, sealing pipe ends in compatible Class 150 piping systems.
Key Features:
- Material: 316 Stainless Steel for corrosion resistance and durability
- Shape: Square Plug with a threaded connection
- Schedule/Class: Class 150
- Pipe Size: 2 inches
- Item: Square Plug
- Fitting Material: 316 Stainless Steel
- Basic Pipe Fitting Shape: Plug
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.