Square Plug, 3/4", 150,316, Thrd Heavy
Mfr # 4381037240
Zoro # G1564722
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381037240
Zoro #
G1564722
UPC #
092201381361
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
3/4"
Pipe Size
3/4 in
Nominal Pipe Size
3/4 in
Fitting Pipe Size
3/4 in
Overall Length
1 9/50 in
Details
Specific Fitting Shape
Square Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Male NPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Plug
Connection Type
Threaded
Pipe Fitting Connection Type
Male NPT
Fitting Shape
Plug
Pipe Fitting Material & Grade
CF8M Stainless Steel
Material Grade
CF8M
Fitting Material
304 Stainless Steel
Threading
NPT
Description
The ZORO SELECT - 4381037240 is a stainless steel square plug used to close the end of threaded pipes or fittings. Made from 304 stainless steel and Grade CF8M, it provides corrosion resistance and durability.
- Material: 304 Stainless Steel, Grade CF8M for corrosion resistance and durability.
- Shape: Square plug with a threaded connection for sealing pipe ends.
- Connection Type: Male NPT threads for compatibility with threaded pipe fittings.
- Pipe Size: 3/4 inch for standard-sized pipe threading.
- Overall Length: 1 9/50 inches.
- Fitting Shape: Plug, designed to close off threaded pipe ends.
Suitable for use with compatible threaded pipe systems. Installation should follow standard practices to ensure proper sealing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.