CAD Drawings
Download CAD Files
Square U-Bolt, 5/16"-18, 2 in W, 5 in H, Zinc Plated Steel
Mfr # U17263.031.0205
Zoro # G1844565
CAD Available
product price:Â $3.99
/eaKey Features
CAD Drawing
System of Measurement
Inch
Inside Height
5 in
Inside Width/Diameter
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U17263.031.0205
Zoro #
G1844565
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Inside Height
5 in
Inside Width/Diameter
2 in
Thread Length
3 in
Width Across Centers of Tips
2-5/16 in
Inside Width
2 in
Inside Length
5 in
Width (In.)
2 in
Description
Square U-Bolt, Square U-Bolt, Steel, Finish Zinc-Plated, Thread Size 5/16 In.-18, Thread Length 3 in, Inside Length 5 in, Inside Width 2 in, Characteristics ASME B18.2.2- ASTM A563 Grade A / ASME B18.21.1 Type A, Includes (2) Nuts, (2) Washers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.