Zoro Homepage

Square Washer, Fits Bolt Size 1 1/4 in , Stainless Steel Plain Finish

  • Mfr # Z8885SS

  • Zoro # G216296331


product price: $42.59
/ea

Key Features

Maximum Thickness
9/32 in
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Finish
Plain
Minimum Thickness
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8885SS
Zoro #
G216296331
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
9/32 in
Minimum Thickness
7/32 in
Inside Diameter
1.313 in
For Screw Size
1 1/4 in
Washer Width
3 in
Washer Length
3 in

Details

Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Finish
Plain
System of Measurement
Inch
Item
Square Washer
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Square Washer
Hardness
83 HRB
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Outside Diameter Not Applicable, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.