Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 1 3/4 in , Steel Black Oxide Finish

  • Mfr # Z8879H

  • Zoro # G8765447


product price: $13.39
/ea

Key Features

Material
Steel
Finish
Black Oxide
For Screw Size
1 3/4 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8879H
Zoro #
G8765447
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 3/4 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
1.938 in
Fits Bolt Sizes
1-3/4 in
Thickness
1/4 in
Inside Dia.
1.937 in
Outside Dia.
3 in
Washer Width
3 in
Washer Length
3 in

Details

Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Rockwell Hardness
15N80
Thickness Tolerance
+/-0.015 in
Color
Black
Application
Clamping & Fixturing
Washer Material Grade
Case Hardened Steel
Dimensional Standards
AMPG 2017 SQ.01
Material Grade/Class
Case Hardened
Product Type
Washer
Style
Square
Type
Square Washer
Washer Type
Standard
Made in North America
Made in North America
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 3/4 in, Inside Diameter 1.938 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.