Square Washer, Fits Bolt Size 1 3/4 in , Steel Zinc Plated Finish

  • Mfr # Z8741-ZN

  • Zoro # G2107590


product price: $11.69
/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1 3/4 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8741-ZN
Zoro #
G2107590
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 3/4 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
Inside Diameter
1.813 in
Inside Dia.
1.812 in
Thickness
3/16 in
Outside Dia.
4 in
Fits Bolt Sizes
1-3/4 in
Square Width
4 in
Washer Length
4 in
Washer Width
4 in

Details

Item
Square Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+0.012/-0.018 in
Rockwell Hardness
B55 - B85
Washer Material Grade
Low Carbon Steel
Type
Square Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Dimensional Standards
AMPG 2017 SQ.01
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A108

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 3/4 in, Inside Diameter 1.813 in, Outside Diameter Not Applicable, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.