Zoro Homepage

Square Washer, Fits Bolt Size 1 in , Fiberglass Plain Finish

  • Mfr # Z8350

  • Zoro # G8765255


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Material
Fiberglass
Finish
Plain
For Screw Size
1 in
Minimum Thickness
7/64 in
Maximum Thickness
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8350
Zoro #
G8765255
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Minimum Thickness
7/64 in
Maximum Thickness
1/8 in
Inside Diameter
1.016 in
Inside Dia.
1.015 in
Fits Bolt Sizes
1 in
Thickness
1/8 in
Outside Dia.
2 in
Washer Width
2 in
Washer Length
2 in

Details

Item
Square Washer
Material
Fiberglass
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.003/-0013 in
Application
Insulation & Cushioning
Dimensional Standards
AMPG 2001 FL.01
Product Type
Washer
Style
Square Plastic
FDA Approved
Not FDA Approved
Resistance Properties
Chemical-Resistant, Nonconductive
Type
Square Washer
Made in North America
Made in North America

Description

Square Washer, Dimensional Standards AMPG 2001 FL.01, Material Fiberglass, For Screw Size 1 in, Inside Diameter 1.016 in, Outside Diameter Not Applicable, Maximum Thickness 0.125 in, System of Measurement Inch, Minimum Thickness 0.108 in, Made in North America Made in North America, Material Quality Standards Not Applicable, Resistance Properties Chemical-Resistant, Moisture-Resistant, Non-Conductive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.