Square Washer, Fits Bolt Size 1 in , Low Carbon Steel Hot Dipped Galvanized Finish

  • Mfr # Z8895-HDG

  • Zoro # G4522201


product price: $20.45
/ea

Key Features

Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8895-HDG
Zoro #
G4522201
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Outside Diameter
4 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
1.062 in
Square Width
4 in
Washer Width
4 in
Washer Length
4 in

Details

Item
Square Washer
Material
Low Carbon Steel
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B55 - B85
Color
Silver
Application
Shimming & Construction
For Use With
Bolts, Studs
Material Grade/Class
Not Graded
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Type
Square Washer
Dimensional Standards
AMPG 2017 SQ.01
Washer Type
Standard
Hardness
55 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Hot-Dipped Galvanized, For Screw Size 1 in, Inside Diameter 1.062 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Silver, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B55, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.