Square Washer, Fits Bolt Size 1 in , Low Carbon Steel Zinc Plated Finish
Mfr # Z8877-ZN
Zoro # G2107432
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8877-ZN
Zoro #
G2107432
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1 in
Outside Diameter
3 in
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
Inside Diameter
1.063 in
Square Width
3 in
Washer Width
3 in
Washer Length
3 in
Details
Item
Square Washer
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+0.012/-0.018 in
Rockwell Hardness
B55 - B85
Pack Size
Small Pack
Type
Square Washer
Material Grade/Class
Not Graded
Dimensional Standards
AMPG 2017 SQ.01
Washer Type
Standard
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter Not Applicable, Maximum Thickness 13/64 in, System of Measurement Inch, Minimum Thickness 11/64 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.