Square Washer, Fits Bolt Size 1 in , Low Carbon Steel Zinc Plated Finish
Mfr # Z8933-ZN
Zoro # G2106927
product price:Â $3.85
/ea
Sold in multiples of 4 for $15.40
Key Features
Material
Low Carbon Steel
Finish
Zinc Plated
Minimum Thickness
0.112 in
Maximum Thickness
0.128 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8933-ZN
Zoro #
G2106927
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1 in
Outside Diameter
2 in
Minimum Thickness
0.112 in
Maximum Thickness
0.128 in
Inside Diameter
1.063 in
Square Width
2 in
Washer Length
2 in
Washer Width
2 in
Details
Item
Square Washer
Material
Low Carbon Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+0.003/-0013 in
Rockwell Hardness
B55 - B85
Type
Square Washer
Material Grade/Class
Not Graded
Dimensional Standards
AMPG 2017 SQ.01
RoHS Compliant
\][poiu765432q
FDA Approved
Not FDA Approved
Washer Type
Standard
Material Quality Standards
ASTM A108
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter Not Applicable, Maximum Thickness 1/8 in, System of Measurement Inch, Minimum Thickness 7/64 in, Material Quality Standards ASTM A108, RoHS Compliant \][poiu765432q, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.