Zoro Homepage

Square Washer, Fits Bolt Size 1 in , Steel Black Oxide Finish

  • Mfr # Z8949-BOX

  • Zoro # G2107353


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8949-BOX
Zoro #
G2107353
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 in
Minimum Thickness
11/64 in
Maximum Thickness
13/64 in
Inside Diameter
1.063 in
Fits Bolt Sizes
1 in
Outside Dia.
2 in
Thickness
3/16 in
Inside Dia.
1.062 in
Square Width
2 in
Washer Length
2 in
Washer Width
2 in

Details

Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+0.012/-0.018 in
Rockwell Hardness
B55 - B85
Color
Black
Washer Material Grade
Low Carbon Steel
Type
Square Washer
Pack Size
Small Pack
Material Grade/Class
Case Hardened
Resistance Properties
Corrosion-Resistant
Dimensional Standards
AMPG 2017 SQ.01
Washer Type
Standard
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1 in, Inside Diameter 1.063 in, Outside Diameter Not Applicable, Maximum Thickness 13/64 in, System of Measurement Inch, Minimum Thickness 11/64 in, Color Black, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.