Zoro Homepage

CAD Viewer & Download Files

Square Washer, Fits Bolt Size 1/2 in , Steel Black Oxide Finish

  • Mfr # Z8954H

  • Zoro # G2487791

CAD Available

product price: $1.89
/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Outside Diameter
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8954H
Zoro #
G2487791
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.562 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

CAD Available
Yes
Item
Square Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
15N80
Color
Black
For Use With
Construction, Machinery
Application
Clamping & Fixturing
Type
Square Washer
Material Grade/Class
Not Graded
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Dimensional Standards
AMPG 2017 SQ.01
Hardness
40 HRC
Material Quality Standards
ASTM A108
Washer Type
Standard
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size 1/2 in, Inside Diameter 0.562 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Color Black, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness C40, Thickness Tolerance +/-0.030 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.