Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 1/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8935-188

  • Zoro # G2107128


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8935-188
Zoro #
G2107128
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
2 in
Minimum Thickness
0.17 in
Maximum Thickness
0.2 in
Inside Diameter
0.313 in
Square Width
2 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.012/-0.018 in
Rockwell Hardness
B83
Pack Size
Small Pack
Type
Square
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM A582
Tensile Strength
90,000 psi
Material Grade/Class
Not Graded
Bolt Compatibility
Grade 2
Hardness
83 HRB

Description

Square Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 1/4 in, Inside Diameter 0.313 in, Maximum Thickness 0.2 in, System of Measurement Inch, Minimum Thickness 0.17 in, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.