Zoro Homepage

Square Washer, Fits Bolt Size 2 in , Steel Plain Finish

  • Mfr # Z8899-A

  • Zoro # G716296305


product price: $23.89
/ea

Key Features

Material
Steel
System of Measurement
Inch
Inside Diameter
2.063 in
Finish
Plain
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8899-A
Zoro #
G716296305
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
2 in
Inside Diameter
2.063 in
Maximum Thickness
17/64 in
Minimum Thickness
15/64 in
Washer Width
4 in
Washer Length
4 in

Details

Material
Steel
System of Measurement
Inch
Item
Square Washer
Finish
Plain
Type
Square Washer
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Plain, For Screw Size 2 in, Inside Diameter 2.063 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.