Square Washer, Fits Bolt Size 3/4 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8754-SLOT-188

  • Zoro # G2107371


product price:  $33.79
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
3/4 in
Minimum Thickness
15/64 in
Maximum Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8754-SLOT-188
Zoro #
G2107371
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Minimum Thickness
15/64 in
Maximum Thickness
1/4 in
Inside Diameter
0.813 in
Outside Dia.
4 1/2 in
Thickness
1/4 in
Fits Bolt Sizes
3/4 in
Inside Dia.
.812 in
Square Width
3 in
Washer Width
3 in
Washer Length
4 1/2 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B83
Material Grade/Class
18-8
Pack Size
Small Pack
Type
Rectangular Washer
Dimensional Standards
ASTM A582
Tensile Strength
90,000 psi
Resistance Properties
Corrosion-Resistant
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A582
Hardness
83 HRB
Washer Type
Slotted ID

Description

Rectangular Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 15/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.