
Square Washer, Fits Bolt Size 3/4 in , 18-8 Stainless Steel Plain Finish
Mfr # Z8948-SLOT-SS
Zoro # G2107828
product price: $34.59
/eaKey Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8948-SLOT-SS
Zoro #
G2107828
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
3/4 in
Outside Diameter
3 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.813 in
Square Width
3 in
Washer Width
3 in
Washer Length
3 in
Details
Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B83
Material Grade/Class
Not Graded
Dimensional Standards
AMPG 2017 SQ.01
Tensile Strength
90,000 psi
Pack Size
Small Pack
Type
Square Washer
Material Quality Standards
ASTM A582
Hardness
83 HRB
FDA Approved
Not FDA Approved
Washer Type
Slotted ID
Description
Slotted Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/4 in, Inside Diameter 0.813 in, Outside Diameter Not Applicable, Maximum Thickness 17/64 in, System of Measurement Inch, Minimum Thickness 15/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.