Zoro Homepage

Square Washer, Fits Bolt Size 3/4 in , Low Carbon Steel Galvanized Finish, 2 PK

  • Mfr # Z8958D

  • Zoro # G3287611


product price: $6.89
/pk 2, $3.45/ea

Key Features

Material
Low Carbon Steel
Finish
Galvanized
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8958D
Zoro #
G3287611
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Outside Diameter
2 in
Minimum Thickness
0.235 in
Maximum Thickness
0.265 in
Inside Diameter
0.812 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

Item
Square Washer
Material
Low Carbon Steel
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
B55 - B85
Thickness Tolerance
+/-0.015 in
Application
Shimming & Construction
For Use With
Screws and Spikes
Type
Square Washer
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Not Graded
Pack Size
Small Pack
Dimensional Standards
AMPG 2017 SQ.01
Washer Type
Standard
Hardness
55 HRB
FDA Approved
Not FDA Approved
Material Quality Standards
ASTM A108

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 3/4 in, Inside Diameter 0.812 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Material Quality Standards ASTM A108, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B55, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.