Square Washer, Fits Bolt Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8758-SLOT-188

  • Zoro # G2107697


product price:  $12.99
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/8 in
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8758-SLOT-188
Zoro #
G2107697
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Minimum Thickness
9/64 in
Maximum Thickness
3/16 in
Inside Diameter
0.688 in
Thickness
3/16 in
Fits Bolt Sizes
5/8 in
Outside Dia.
3 in
Inside Dia.
.688 in
Square Width
3 in
Washer Length
3 in
Washer Width
3 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.012/-0.018 in
Rockwell Hardness
B83
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM A582
Pack Size
Small Pack
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Type
Square Washer
Washer Type
Slotted ID
FDA Approved
Not FDA Approved
Hardness
83 HRB
Material Quality Standards
ASTM A582

Description

Slotted Square Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 0.187 in, System of Measurement Inch, Minimum Thickness 0.141 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.