Square Washer, Fits Bolt Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8771-SLOT-188

  • Zoro # G2108010


product price:  $23.89
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
4-1/2 in
Minimum Thickness
0.23 in
Maximum Thickness
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8771-SLOT-188
Zoro #
G2108010
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Outside Diameter
4-1/2 in
Minimum Thickness
0.23 in
Maximum Thickness
0.25 in
Inside Diameter
0.688 in
Square Width
3 in
Washer Length
4 1/2 in
Washer Width
3 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.031 in
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Dimensional Standards
ASTM A582
Type
Rectangular Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Hardness
83 HRB
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Washer Type
Slotted ID

Description

Slotted Rectangular Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.688 in, Outside Diameter Not Applicable, Maximum Thickness 1/4 in, System of Measurement Inch, Minimum Thickness 15/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.