Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 5/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8787-188

  • Zoro # G2107767


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
23/64 in
Maximum Thickness
25/64 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8787-188
Zoro #
G2107767
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Minimum Thickness
23/64 in
Maximum Thickness
25/64 in
Inside Diameter
0.563 in
Fits Bolt Sizes
5/8 in
Thickness
1/4 in
Inside Dia.
.688 in
Outside Dia.
2 1/2 in
Square Width
1 15/16 in
Washer Length
2 1/4 in
Washer Width
1 15/16 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B83
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASTM A582
Type
Rectangular Washer
Pack Size
Small Pack
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved
Hardness
83 HRB
Washer Type
Standard

Description

Rectangular Washer, Dimensional Standards ASTM A582, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 5/8 in, Inside Diameter 0.563 in, Outside Diameter Not Applicable, Maximum Thickness 25/64 in, System of Measurement Inch, Minimum Thickness 23/64 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.