Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size 7/8 in , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8932-188

  • Zoro # G2106918


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
7/64 in
Maximum Thickness
1/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8932-188
Zoro #
G2106918
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Minimum Thickness
7/64 in
Maximum Thickness
1/8 in
Inside Diameter
0.938 in
Fits Bolt Sizes
7/8 in
Outside Dia.
2 in
Inside Dia.
.937 in
Thickness
1/8 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thickness Tolerance
+0.003/-0013 in
Rockwell Hardness
B83
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2017 SQ.01
Type
Square Washer
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Hardness
83 HRB
Washer Type
Standard
Material Quality Standards
ASTM A582
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter Not Applicable, Maximum Thickness 0.128 in, System of Measurement Inch, Minimum Thickness 0.112 in, Material Quality Standards ASTM A582, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B83, Tensile Strength 90,000 psi, Thickness Tolerance +/-0.031 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.