Square Washer, Fits Bolt Size 7/8 in , Steel Zinc Plated Finish

  • Mfr # Z8960-ZN

  • Zoro # G2107572


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
7/8 in
Minimum Thickness
7/32 in
Maximum Thickness
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8960-ZN
Zoro #
G2107572
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
7/8 in
Minimum Thickness
7/32 in
Maximum Thickness
9/32 in
Inside Diameter
0.938 in
Thickness
1/4 in
Outside Dia.
2 in
Fits Bolt Sizes
7/8 in
Inside Dia.
.688 in
Square Width
2 in
Washer Width
2 in
Washer Length
2 in

Details

Item
Square Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thickness Tolerance
+/-0.030 in
Rockwell Hardness
B55 - B85
Washer Material Grade
Low Carbon Steel
Type
Square Washer
Material Grade/Class
Case Hardened
Pack Size
Small Pack
Made in North America
Made in North America
Washer Type
Regular Rim
Material Quality Standards
ASTM A108
FDA Approved
Not FDA Approved

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size 7/8 in, Inside Diameter 0.938 in, Outside Diameter Not Applicable, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.