Zoro Homepage

Square Washer, Fits Bolt Size M10 , Stainless Steel Black Oxide Finish

  • Mfr # Z8910SS-BX

  • Zoro # G116294819


product price: $27.55
/ea

Key Features

Minimum Thickness
6 mm
Dimensional Standards
RoHS Compliant
Inside Diameter
13 mm
System of Measurement
Metric
For Screw Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8910SS-BX
Zoro #
G116294819
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Inside Diameter
13 mm
For Screw Size
M10
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
18-8
Item
Square Washer
Hardness
83 HRB
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Color
Black
Type
Square Washer
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M10, Inside Diameter 13 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.