Zoro Homepage

Square Washer, Fits Bolt Size M14 , Stainless Steel Black Oxide Finish

  • Mfr # Z8914SS-BX

  • Zoro # G016294667


product price: $40.85
/ea

Key Features

Minimum Thickness
6 mm
Dimensional Standards
RoHS Compliant
Inside Diameter
18 mm
For Screw Size
M14
Maximum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8914SS-BX
Zoro #
G016294667
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Inside Diameter
18 mm
For Screw Size
M14
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Item
Square Washer
Finish
Black Oxide
Material Grade/Class
18-8
Material
Stainless Steel
Type
Square Washer
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Hardness
83 HRB
Tensile Strength
90,000 psi
Color
Black
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M14, Inside Diameter 18 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.