Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Washer, Fits Bolt Size M14 , Steel Zinc-Plated Finish

  • Mfr # Z8914-ZN

  • Zoro # G516294679


product price: $45.89
/ea

Key Features

Maximum Thickness
6.7 mm
Material
Steel
System of Measurement
Metric
Inside Diameter
18 mm
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8914-ZN
Zoro #
G516294679
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
6.7 mm
Inside Diameter
18 mm
For Screw Size
M14
Minimum Thickness
6 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Material
Steel
Item
Square Washer
System of Measurement
Metric
Finish
Zinc-Plated
Made in North America
Made in North America
Type
Square Washer
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M14, Inside Diameter 18 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.