Zoro Homepage

Square Washer, Fits Bolt Size M16 , Stainless Steel Plain Finish

  • Mfr # Z8916-316

  • Zoro # G416294670


product price: $69.15
/ea

Key Features

System of Measurement
Metric
Material Grade/Class
316
Material
Stainless Steel
Minimum Thickness
6 mm
For Screw Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8916-316
Zoro #
G416294670
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
For Screw Size
M16
Inside Diameter
22 mm
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

System of Measurement
Metric
Item
Square Washer
Material Grade/Class
316
Material
Stainless Steel
Dimensional Standards
RoHS Compliant
Finish
Plain
Made in North America
Made in North America
Type
Square Washer
Hardness
83 HRB
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M16, Inside Diameter 22 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.