Zoro Homepage

Square Washer, Fits Bolt Size M18 , Steel Black Oxide Finish

  • Mfr # Z8918

  • Zoro # G316294701


product price: $23.89
/ea

Key Features

Inside Diameter
24 mm
Material
Steel
Finish
Black Oxide
Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8918
Zoro #
G316294701
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
24 mm
Minimum Thickness
6 mm
For Screw Size
M18
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Material
Steel
Finish
Black Oxide
Item
Square Washer
System of Measurement
Metric
Type
Square Washer
Made in North America
Made in North America
Color
Black
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Black Oxide, For Screw Size M18, Inside Diameter 24 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.