
Square Washer, Fits Bolt Size M20 , Steel Black Oxide Finish
Mfr # Z8920
Zoro # G8765788
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Material
Steel
Finish
Black Oxide
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z8920
Zoro #
G8765788
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
M20
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
26 mm
Fits Bolt Sizes
M20
Outside Dia.
50 mm
Thickness
6 mm
Inside Dia.
26 mm
Washer Length
50 mm
Washer Width
50 mm
Description
Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Black Oxide, For Screw Size M20, Inside Diameter 26 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.