Square Washer, Fits Bolt Size M20 , Steel Zinc-Plated Finish

  • Mfr # Z8920-ZN

  • Zoro # G716294707


product price: $60.59
/ea

Key Features

Inside Diameter
26 mm
Minimum Thickness
6 mm
Material
Steel
System of Measurement
Metric
Maximum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8920-ZN
Zoro #
G716294707
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
26 mm
Minimum Thickness
6 mm
For Screw Size
M20
Maximum Thickness
6.7 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Material
Steel
System of Measurement
Metric
Item
Square Washer
Finish
Zinc-Plated
Type
Square Washer
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M20, Inside Diameter 26 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.