Square Washer, Fits Bolt Size M22 , Steel Zinc-Plated Finish

  • Mfr # Z8922-ZN

  • Zoro # G616294623


product price: $64.29
/ea

Key Features

Material
Steel
Minimum Thickness
6 mm
System of Measurement
Metric
Finish
Zinc-Plated
Inside Diameter
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8922-ZN
Zoro #
G616294623
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Inside Diameter
28 mm
Maximum Thickness
6.7 mm
For Screw Size
M22
Washer Width
50 mm
Washer Length
50 mm

Details

Material
Steel
Item
Square Washer
System of Measurement
Metric
Finish
Zinc-Plated
Type
Square Washer
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Zinc-Plated, For Screw Size M22, Inside Diameter 28 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.