Zoro Homepage

Square Washer, Fits Bolt Size M24 , Stainless Steel Black Oxide Finish

  • Mfr # Z8924SS-BX

  • Zoro # G616294616


product price: $60.59
/ea

Key Features

Inside Diameter
32 mm
Material Grade/Class
18-8
Maximum Thickness
6.7 mm
System of Measurement
Metric
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8924SS-BX
Zoro #
G616294616
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
32 mm
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
For Screw Size
M24
Washer Width
50 mm
Washer Length
50 mm

Details

Material Grade/Class
18-8
Item
Square Washer
System of Measurement
Metric
Finish
Black Oxide
Dimensional Standards
RoHS Compliant
Material
Stainless Steel
Type
Square Washer
Hardness
83 HRB
Made in North America
Made in North America
Color
Black
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A582
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M24, Inside Diameter 32 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.