Zoro Homepage

Square Washer, Fits Bolt Size M36 , Stainless Steel Plain Finish

  • Mfr # Z89M36-316

  • Zoro # G016294636


product price: $153.99
/ea
Free Shipping & Returns

Key Features

For Screw Size
M36
Maximum Thickness
6.7 mm
System of Measurement
Metric
Material Grade/Class
316
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z89M36-316
Zoro #
G016294636
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M36
Maximum Thickness
6.7 mm
Inside Diameter
46 mm
Minimum Thickness
6 mm
Washer Width
75 mm
Washer Length
75 mm

Details

System of Measurement
Metric
Item
Square Washer
Material Grade/Class
316
Finish
Plain
Dimensional Standards
RoHS Compliant
Material
Stainless Steel
Hardness
83 HRB
Material Quality Standards
ASTM A276
Type
Square Washer
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Made in North America
Made in North America
Tensile Strength
75,000 psi
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M36, Inside Diameter 46 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.