Zoro Homepage

Square Washer, Fits Bolt Size M36 , Steel Black Oxide Finish

  • Mfr # Z89M36

  • Zoro # G416294656


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
System of Measurement
Metric
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Inside Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z89M36
Zoro #
G416294656
UPC #
-
Country of Origin
United States

Dimensions

Maximum Thickness
6.7 mm
For Screw Size
M36
Minimum Thickness
6 mm
Inside Diameter
46 mm
Washer Width
75 mm
Washer Length
75 mm

Details

Material
Steel
System of Measurement
Metric
Item
Square Washer
Finish
Black Oxide
Made in North America
Made in North America
Color
Black
Type
Square Washer
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Black Oxide, For Screw Size M36, Inside Diameter 46 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.