Shop ZORO SELECT
See all product information
Create Account
Square Washer, Fits Bolt Size M39 , Steel Zinc-Plated Finish
- Mfr # Z89M39-ZN
- Zoro # G116294536
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc-Plated
Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z89M39-ZN
- Zoro #
- G116294536
- UPC #
- -
- Country of Origin
- United States
- Item
- Square Washer
- Material
- Steel
- Finish
- Zinc-Plated
- System of Measurement
- Metric
- Material Grade/Class
- Case Hardened
- Made in North America
- Made in North America
- Type
- Square Washer
- Washer Type
- Regular Rim
- Material Quality Standards
- ASTM A108
- REACH Compliant
- REACH Compliant
- RoHS Compliant
- RoHS Compliant
- Pack Size
- Bulk Pack
- Resistance Properties
- Rust-Resistant
- Color
- Silvery
- Hardness
- B84
- Tensile Strength
- 78,000 psi
- Shell Material
- Steel
- Wire Color
- Silvery
- Traction Material
- Steel
Dimensions
- For Screw Size
- M39
- Minimum Thickness
- 6 mm
- Maximum Thickness
- 6.7 mm
- Inside Diameter
- 48 mm
- Washer Width
- 75 mm
- Washer Length
- 75 mm
- Inside Diameter Tolerance
- +/-0.127 mm
Description
Square Washer, Dimensional Standards Not Applicable, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size M39, Inside Diameter 48 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Silvery, Inside Diameter Tolerance +/-0.127 mm, Made in North America Made in North America, Material Quality Standards ASTM A108, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.