Zoro Homepage

Square Washer, Fits Bolt Size M4 , Stainless Steel Black Oxide Finish

  • Mfr # Z8904SS-BX

  • Zoro # G516296307


product price: $20.19
/ea

Key Features

Inside Diameter
7 mm
Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Finish
Black Oxide
Maximum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8904SS-BX
Zoro #
G516296307
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
7 mm
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
For Screw Size
M4
Washer Width
50 mm
Washer Length
50 mm

Details

Dimensional Standards
RoHS Compliant
System of Measurement
Metric
Finish
Black Oxide
Item
Square Washer
Material
Stainless Steel
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Square Washer
Tensile Strength
90,000 psi
Color
Black
Made in North America
Made in North America
Material Quality Standards
ASTM A582
Hardness
83 HRB
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M4, Inside Diameter 7 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.