Zoro Homepage

Square Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish

  • Mfr # Z8904-316

  • Zoro # G016296340


product price: $32.99
/ea

Key Features

Dimensional Standards
RoHS Compliant
Minimum Thickness
6 mm
Material Grade/Class
316
Inside Diameter
7 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8904-316
Zoro #
G016296340
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Inside Diameter
7 mm
Maximum Thickness
6.7 mm
For Screw Size
M4
Washer Width
50 mm
Washer Length
50 mm

Details

Dimensional Standards
RoHS Compliant
Material Grade/Class
316
System of Measurement
Metric
Item
Square Washer
Material
Stainless Steel
Finish
Plain
Type
Square Washer
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant
Material Quality Standards
ASTM A276
Hardness
83 HRB
Tensile Strength
75,000 psi
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M4, Inside Diameter 7 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A276, Resistance Properties Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Salt Water-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.