Zoro Homepage

Square Washer, Fits Bolt Size M42 , Stainless Steel Plain Finish

  • Mfr # Z89M42SS

  • Zoro # G516294600


product price: $156.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Dimensional Standards
RoHS Compliant
Minimum Thickness
6 mm
Finish
Plain
Maximum Thickness
6.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z89M42SS
Zoro #
G516294600
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
6 mm
Maximum Thickness
6.7 mm
Inside Diameter
52 mm
For Screw Size
M42
Washer Width
75 mm
Washer Length
75 mm

Details

System of Measurement
Metric
Dimensional Standards
RoHS Compliant
Item
Square Washer
Finish
Plain
Material
Stainless Steel
Material Grade/Class
18-8
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Hardness
83 HRB
Made in North America
Made in North America
Type
Square Washer
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M42, Inside Diameter 52 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.