Zoro Homepage

Square Washer, Fits Bolt Size M42 , Steel Black Oxide Finish

  • Mfr # Z89M42

  • Zoro # G216294573


product price: $94.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Steel
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Inside Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z89M42
Zoro #
G216294573
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M42
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Inside Diameter
52 mm
Washer Width
75 mm
Washer Length
75 mm

Details

System of Measurement
Metric
Material
Steel
Item
Square Washer
Finish
Black Oxide
Type
Square Washer
Color
Black
Made in North America
Made in North America
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards Not Applicable, Material Steel, Finish Black Oxide, For Screw Size M42, Inside Diameter 52 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.