Zoro Homepage

Square Washer, Fits Bolt Size M8 , Stainless Steel Black Oxide Finish

  • Mfr # Z8908SS-BX

  • Zoro # G316294763


product price: $47.89
/ea

Key Features

Dimensional Standards
RoHS Compliant
Inside Diameter
11 mm
For Screw Size
M8
Material
Stainless Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8908SS-BX
Zoro #
G316294763
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
11 mm
For Screw Size
M8
Maximum Thickness
6.7 mm
Minimum Thickness
6 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Dimensional Standards
RoHS Compliant
Material
Stainless Steel
System of Measurement
Metric
Item
Square Washer
Finish
Black Oxide
Material Grade/Class
18-8
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Hardness
83 HRB
Color
Black
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Type
Square Washer
Tensile Strength
90,000 psi
Washer Type
Regular Rim

Description

Square Washer, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, For Screw Size M8, Inside Diameter 11 mm, Outside Diameter Not Applicable, Maximum Thickness 6.7 mm, System of Measurement Metric, Minimum Thickness 6 mm, Color Black, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.