
Square Washer, For Screw Size 1 1/4 in , Steel Zinc Plated Finish
Mfr # Z8747-ZN
Zoro # G1685706
product price: $12.89
/eaKey Features
Material
Steel
Finish
Zinc Plated
For Screw Size
1 1/4 in
Minimum Thickness
7/32 in
Maximum Thickness
9/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Z8747-ZN
Zoro #
G1685706
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1 1/4 in
Minimum Thickness
7/32 in
Maximum Thickness
9/32 in
Inside Diameter
1.313 in
Fits Bolt Sizes
1-1/4 in
Thickness
1/4 in
Inside Dia.
1.312 in
Outside Dia.
4 in
Washer Width
4 in
Washer Length
4 in
Description
Sq Washer for 1-1/4 Bolt 1.313 ID 4.00 W, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/4 in, Inside Diameter 1.313 in, Outside Diameter Not Applicable, Maximum Thickness 0.28 in, System of Measurement Inch, Minimum Thickness 0.22 in, Made in North America Made in North America, Material Quality Standards ASTM A108
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.