Zoro Homepage

Square Washer, For Screw Size M16 , 18-8 Stainless Steel Plain Finish

  • Mfr # Z8916SS

  • Zoro # G1686038


product price: $28.59
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8916SS
Zoro #
G1686038
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
22 mm
Fits Bolt Sizes
M16
Thickness
6 mm
Inside Dia.
22 mm
Outside Dia.
50 mm
Washer Width
50 mm
Washer Length
50 mm

Details

Item
Square Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Rockwell Hardness
B83
Thickness Tolerance
+0.73mm/-0.03mm
Type
Square Washer
Material Grade/Class
18-8
Dimensional Standards
AMPG 2017 SQ.01
Style
Square
Product Type
Washer
Washer Type
Standard
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
FDA Approved
Not FDA Approved
Hardness
83 HRB
Tensile Strength
90,000 psi

Description

Sq Washer for M16 Bolt 22 ID 50 Wd 6 Thk, Dimensional Standards AMPG 2017 SQ.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M16, Inside Diameter 22 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A582, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.