Zoro Homepage

Square Washer, For Screw Size M20 , Steel Galvanized Finish

  • Mfr # Z8920-G

  • Zoro # G1685943


product price: $31.59
/ea

Key Features

Material
Steel
Finish
Galvanized
Minimum Thickness
6 mm
Maximum Thickness
6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z8920-G
Zoro #
G1685943
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M20
Minimum Thickness
6 mm
Maximum Thickness
6 mm
Inside Diameter
26 mm
Inside Dia.
26 mm
Thickness
6 mm
Fits Bolt Sizes
M20
Outside Dia.
50 mm
Washer Width
50 mm
Washer Length
50 mm

Description

Sq Washer for M20 Bolt 26 ID 50 Wd 6 Thk, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size M20, Inside Diameter 26 mm, Outside Diameter Not Applicable, Maximum Thickness 6 mm, System of Measurement Metric, Minimum Thickness 6 mm, Made in North America Made in North America, Material Quality Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.