Square Weld Nut, M12-9.50, Steel, 19 mm Wd, 25 mm Lg, 9.50 mm Ht, 100 PK

  • Mfr # M14000.120.0001

  • Zoro # G1941296


product price:  $30.19
/pk 100, $0.30/ea

Key Features

Base Shape
Square
Material
Steel
Finish
Black Oxide
Base Width
19 mm
Base Length
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M14000.120.0001
Zoro #
G1941296
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-9.50
Base Width
19 mm
Base Length
25 mm
Base Height
9.50 mm
Base Thickness
9.5 mm
Dia./Thread Size
M12-9.50

Details

Item
Weld Nut
Base Shape
Square
Material
Steel
Finish
Black Oxide
Number of Weld Projections
4
System of Measurement
Metric
Thread Direction
Right Hand
Nut Style
Square Weld Nut
Pack Size
Small Pack
Shape
Square
Dimensional Standards
DIN 928
Thread Type
Metric
Standards
DIN 928
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Plain
Nut Standards
DIN 928
Fastener Thread Type
Metric

Description

Weld Nut, Material Steel, Finish Black Oxide, Thread Size M12x1.75, Base Height 9.5 mm, Base Width 19 mm, Base Length 25 mm, Number of Weld Projections 4, System of Measurement Metric, Base Shape Square, Base Diameter Not Applicable, Dimensional Standards DIN 928, Pack Size Small Pack, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.