Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent
Mfr # 5FVF8
Zoro # G2618043
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accordion Luer Lock
- For Use With Dispensing Needles
- Color Translucent
- Material Low Density Polyethylene
- Application Ideal For Dispensing, Leak Free Fluids, Adhesives, Solvents, Fluxes, Oils, And Pastes
Product Information
- Brand Zoro Select
- MFR # 5FVF8
- Zoro # G2618043
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Size | 2 oz |
Details
Description
Squeeze Bottle, Capacity 2 fl oz, Color Clear, Dispenses Adhesives, Fluxes, Leak Free Fluids, Oils, Pastes, Solvents, Features Alternative Grip Style That Blends Features of Bottle and A Syringe, For Use With Dispensing Needles, Material Low Density Polyethylene, Product Type Disposable Squeeze Bottle, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Cable Path, 4in, Yellow/Black Stripes (Cable Path)
- PAREX USA INC 38" G355 Std Mesh (2166)
- HARDCAST CARLISLE. Aft701 F2330 1-1/2 in. X50' Aluma-Grip Tape (SP-KCC20539)
- DEVCON Bronze Putty (BR) 1 lb (10260)
- ZORO SELECT Dispensing Tip, Taper Tip Polyethylene 50 PK Blue (5FVG3)
- ZORO SELECT Female Luer to 10-32 Male, Plated Brass Silver (G514)
- ZORO SELECT Male Luer Barb Adapter, 316 stainless steel Silver (G529)
- ZORO SELECT Male Luer 1/4-28, 303 Stainless Steel Silver (G519)
- ZORO SELECT Lube Adapter, Plated Brass Silver (G501)
- ZORO SELECT Luer Lock Barb Adapter, Plated Brass Silver (G507)
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- Zoro Select Dispensing Syringe Needles, Tips & Caps