Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Squeezer Die, 1/8 Dia, 3/8, Oval Head

  • Mfr # SQ-4-09

  • Zoro # G3538647


product price: $19.59
/ea

Key Features

Rivet Tool Type
Squeezer Die
For Rivet Type
Oval Head
For Rivet Dia.
1/8 in
Material
Steel
Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQ-4-09
Zoro #
G3538647
UPC #
-
Country of Origin
United States

Dimensions

For Rivet Dia.
1/8 in
Size
3/8 in
Head Length
3/8 in
For Rivet Diameter
1/8 in
For Rivet Head Diameter
3/8 in

Details

Rivet Tool Type
Squeezer Die
For Rivet Type
Oval Head
Material
Steel
For Use With
Rivet Squeezers
Application
Use With a 1/8 In Diameter Rivet
Item
Squeezer Die
Type
3/8" Oval Head
Compatible with Brand
Hanson Rivet
Compatible with Series
6000, HS, HT
Compatible with Manufacturer Model Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Part Type
Squeezer Die
Die Style
Oval Head
Compatible Manufacturer Part Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Compatible Manufacturer Model Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
For Use With Mfr. Model Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Compatible with Manufacturer Model No.
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Compatible with Mfr. Model No.
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
For Use with Mfr Model Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Compatible Pump Manufacturer Part Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179
Compatible Mfr. Model Number
6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179

Description

Squeezer Die, Part Type Squeezer Die, For Rivet Diameter 1/8 in, For Rivet Head Diameter 3/8 in, Die Style Oval Head, Material Steel, Compatible with Brand Hanson Rivet, Compatible with Grainger Part Number 6LB98, 6RNV2, 6RNV3, 6RNV4, 6RNV5, 6RNV6, 6RNV7, 6RNV8, Compatible with Manufacturer Model Number 6000A, 6000AS, CP-0351 FUDEL, HS-100, HS-101, HS-102, HS-15, HS-20, HS-22, HS-30, HS-40, HS-50, HS-60, HT-179, Compatible with Series 6000, HS, HT, For Use With Rivet Squeezers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.