Shop ZORO SELECT
See all product information
Create Account
SS, 90Elbow, 1/8"BSPTx1/8"BSPT
- Mfr # ZUSA-PF-8182
- Zoro # G000421109
product price:Â
$
15.15
/ea
Key Features
Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Application
Air, Gases, Oils, Potable Water
Color
Silver
Max. Steam Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-8182
- Zoro #
- G000421109
- UPC #
- 193005121952
- Country of Origin
- China
Dimensions
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
- Overall Length
- 1 13/64 in
- Fitting Thread Size A
- 1/8"-28
- Fitting Thread Size B
- 1/8"-28
- Wire Rope Length
- 1 13/64 in
- Length
- 1 13/64 in
Description
The ZORO SELECT - ZUSA-PF-8182 is a stainless steel pipe fitting that meets ASME/ANSI Class 150 pressure–temperature ratings. It provides corrosion-resistant connections rated for operation up to 150 psi in systems handling air, water, steam, oil, natural gas, or chemical fluids. Constructed from 304 stainless steel for use in piping systems handling air, natural gas, oil, potable water, and steam.
Key Features:
- Application: Air, Natural Gas, Oil, Potable Water, Steam
- Class: 150
- Material Grade: 304
- Color: Silver
- Fitting Side A Gender: Male
- Fitting Side A Nominal Pipe Size: 1/8 in
- Fitting Side A Pipe Threading: 28
- Fitting Side A Type: BSPT
- Fitting Side B Gender: Female
- Fitting Side B Nominal Pipe Size: 1/8 in
- Fitting Side B Pipe Threading: 28
- Fitting Side B Type: BSPT
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Low Lead Compliance Level: Compliant
- Max. Steam Pressure: 150 psi
- Maximum Operating Pressure: 150 psi
- Pipe Fitting Material: Stainless Steel
- Specific Fitting Shape: 90 Degrees Street Elbow
- Standards: ISO 7-1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.