SS, 90Elbow, 3/8"BSPTx3/8"BSPT

  • Mfr # ZUSA-PF-8430
  • Zoro # G900420967
product price: 
$
27.99
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-8430
Zoro #
G900420967
UPC #
193005125554
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/8"-19
Fitting Thread Size B
3/8"-19
Overall Length
1 19/64 in
Wire Rope Length
1 19/64 in
Length
1 19/64 in

Details

Specific Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Stainless Steel
Item
Metal Pipe Elbow
Max. Steam Pressure
150 psi
Color
Silver
Application
Air, Gases, Oils, Potable Water
Standards
ISO 7-1
Maximum Operating Pressure
150 psi
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Material Grade
316
Includes Pre-Applied Thread Sealant
Yes
Fitting Side A Type
Threaded
Includes Seal
No
Fitting Side A Pipe Threading
19
Fitting Side B Gender
Female
Class
Class 150
Fitting Side B Pipe Threading
19
Fitting Side B Type
Threaded
Thread Sealant Type
PTFE
Gravity Flow
Pressure
Finish/Coating
None
For Pipe Schedule
Schedule 40
Side A Thread Type
BSPT
Side B Thread Type
BSPT
Wire Color
Silver

Description

90 Degrees Elbow, Stainless Steel, None, 316, Class Class 150, For Pipe Schedule Schedule 40, 3/8 in, Male, Threaded, 19, 3/8 In.-19, 3/8 in, Female, Threaded, 19, 3/8 In.-19, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.