SS, 90LongRadiusElbow, 11/4"x11/4"
- Mfr # 4381020630
- Zoro # G700442015
product price:
$
14.99
/ea
Key Features
Specific Fitting Shape
90 Degrees Long Radius Elbow
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Maximum Operating Pressure
Refer to Specification
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4381020630
- Zoro #
- G700442015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Outside Diameter
- 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
Details
- Specific Fitting Shape
- 90 Degrees Long Radius Elbow
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Elbow
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Maximum Operating Pressure
- Refer to Specification
- Fitting Side B Type
- Butt Weld
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Wire Color
- Silver
Description
The ZORO SELECT - 4381020630 is a stainless steel pipe fitting used to connect or extend sections of piping. Its compatible for use in systems requiring corrosion resistance and durability make it suitable for applications where durability and longevity are required. This fitting can be utilized within various piping systems for fluid or gas transport, providing a reliable connection that maintains system integrity over time.
- Material: Stainless Steel – Provides corrosion resistance and durability for extended use.
- Type: Not specified – Categorized under stainless steel pipe fittings for general connection purposes.
- Label: "" – No additional description provided for the specific item type.
- Most granular item type: "" – No further classification specified.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.