SS Angle Equal 316, 12 in Overall L
Mfr # 2169_12_0
Zoro # G405905341
product price: $37.79
/eaKey Features
Material
Stainless Steel
Length Tolerance
+0.125 in/0 in
Standards
AMS QQ-S-763
Overall Height
2 1/2 in
Shape
Angle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2169_12_0
Zoro #
G405905341
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+0.125 in/0 in
Overall Height
2 1/2 in
Overall Length
12 in
Leg Thickness
3/16 in
Inside Height
2 5/16 in
Overall Width
2 1/2 in
Details
Item
Stainless Steel Angle Stock
Material
Stainless Steel
Standards
AMS QQ-S-763
Shape
Angle
System of Measurement
Inch
Rockwell Hardness
95 HRB
Material Grade
316
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Angle
90 Degrees
Brinell Hardness
210 BHN
Yield Strength
37,000 psi
Tensile Strength
82,000 psi
Description
Stainless Steel Angle Stock, Stainless Steel, 316, Angle, 12 in Overall Length, Length Tolerance +0.125 in/0 in, Leg Thickness 3/16 in, Angle 90 Degrees , Mechanical Finish Mill, Yield Strength 37,000 psi, Tensile Strength 82,000 psi, 210 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS QQ-S-763, Inside Height 2 5/16 in, Overall Height 2 1/2 in, Overall Width 2 1/2 in, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.