Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Hex Bar, 12 in Overall L

  • Mfr # 18493_12_0

  • Zoro # G105907157


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AMS 5659
Length Tolerance
+0.125 in/0 in
Rockwell Hardness
39 HRB
Hex Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18493_12_0
Zoro #
G105907157
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Hex Width
1 1/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Standards
AMS 5659
Rockwell Hardness
39 HRB
Shape
Hexagon
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Mechanical Finish
Mill
Yield Strength
142,000 psi
Brinell Hardness
363 BHN
System of Measurement
Inch
Material Grade
15-5
Tensile Strength
162,000 psi
Item
Stainless Steel Hex Bar
Heat Treatment
Annealed

Description

Stainless Steel Hex Bar, Stainless Steel, 15-5, Hexagon, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Hex Width, Fabrication Cold Rolled, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 142,000 psi, Tensile Strength 162,000 psi, 363 BHN Brinell Hardness, 39 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 5659, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.